THERMAL TRANSFER RIBBON, Wax, Black
Mfr # RS4021345W-Tr
Zoro # G716498082
product price: $7.69
/eaSold in multiples of 24 for $184.56
Key Features
Color
Black
Ribbon Length
1,345 ft
Ribbon Width
4.02 in
Compatible Printer Brand
SATO
Ribbon Material
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS4021345W-Tr
Zoro #
G716498082
UPC #
-
Country of Origin
China
Dimensions
Ribbon Length
1,345 ft
Ribbon Width
4.02 in
Core Diameter
1 in
Details
Color
Black
Item
THERMAL TRANSFER RIBBON
Compatible Printer Brand
SATO
Ribbon Material
Wax
Description
THERMAL TRANSFER RIBBON, Ribbon Material Wax, Compatible Printer Brand SATO, Ribbon Width 4.02 in, Ribbon Length 1,345 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.