THERMAL TRANSFER RIBBON, Wax, Black
Mfr # RS6001345W-Tr
Zoro # G916498066
product price: $12.15
/eaSold in multiples of 12 for $145.80
Key Features
Color
Black
Ribbon Width
6 in
Ribbon Length
1,345 ft
Ribbon Material
Wax
Compatible Printer Brand
SATO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS6001345W-Tr
Zoro #
G916498066
UPC #
-
Country of Origin
China
Dimensions
Ribbon Width
6 in
Ribbon Length
1,345 ft
Core Diameter
1 in
Details
Item
THERMAL TRANSFER RIBBON
Color
Black
Ribbon Material
Wax
Compatible Printer Brand
SATO
Description
THERMAL TRANSFER RIBBON, Ribbon Material Wax, Compatible Printer Brand SATO, Ribbon Width 6 in, Ribbon Length 1,345 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.