Zoro Homepage

THERMAL TRANSFER RIBBON, Wax, Black

  • Mfr # RZ1571476W-Tr

  • Zoro # G416498177


product price: $3.49
/ea
Sold in multiples of 6 for $20.94

Key Features

Color
Black
Compatible Printer Brand
Zebra
Ribbon Material
Wax
Ribbon Length
1,476 ft
Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ1571476W-Tr
Zoro #
G416498177
UPC #
-
Country of Origin
China

Dimensions

Ribbon Length
1,476 ft
Core Diameter
1 in
Ribbon Width
1.57 in

Details

Item
THERMAL TRANSFER RIBBON
Color
Black
Compatible Printer Brand
Zebra
Ribbon Material
Wax

Description

THERMAL TRANSFER RIBBON, Ribbon Material Wax, Compatible Printer Brand Zebra, Ribbon Width 1.57 in, Ribbon Length 1,476 ft, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.