Zoro Homepage

THERMAL TRANSFER RIBBON, Wax, Black

  • Mfr # RZ2361476W-Tr

  • Zoro # G816498104


product price: $5.29
/ea
Sold in multiples of 6 for $31.74

Key Features

Color
Black
Ribbon Width
2.36 in
Compatible Printer Brand
Zebra
Ribbon Length
1,476 ft
Ribbon Material
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ2361476W-Tr
Zoro #
G816498104
UPC #
-
Country of Origin
China

Dimensions

Ribbon Width
2.36 in
Ribbon Length
1,476 ft
Core Diameter
1 in

Details

Item
THERMAL TRANSFER RIBBON
Color
Black
Compatible Printer Brand
Zebra
Ribbon Material
Wax

Description

THERMAL TRANSFER RIBBON, Ribbon Material Wax, Compatible Printer Brand Zebra, Ribbon Width 2.36 in, Ribbon Length 1,476 ft, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.