THERMAL TRANSFER RIBBON, Wax, Black
Mfr # RZ2521476W-Tr
Zoro # G216498131
product price: $5.59
/eaSold in multiples of 6 for $33.54
Key Features
Color
Black
Ribbon Material
Wax
Core Diameter
1 in
Ribbon Width
2.52 in
Compatible Printer Brand
Zebra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ2521476W-Tr
Zoro #
G216498131
UPC #
-
Country of Origin
China
Dimensions
Core Diameter
1 in
Ribbon Width
2.52 in
Ribbon Length
1,476 ft
Details
Color
Black
Item
THERMAL TRANSFER RIBBON
Ribbon Material
Wax
Compatible Printer Brand
Zebra
Description
THERMAL TRANSFER RIBBON, Ribbon Material Wax, Compatible Printer Brand Zebra, Ribbon Width 2.52 in, Ribbon Length 1,476 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.