Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThermalTransferBarcodePrinterRibbon

  • Mfr # 60DY55

  • Zoro # G4073538


product price: $13.19
/ea
Sold in multiples of 6 for $79.14

Key Features

Color
Black
Ink Color
Black
Ribbon Length
1476 ft.
Ribbon Type
Thermal Transfer
Min. Operating Temp.
149 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60DY55
Zoro #
G4073538
UPC #
-
Country of Origin
United States

Dimensions

Ribbon Length
1476 ft.
Core Dia.
1"
Roll Dia.
3"
Ribbon Width
6.50"
Leader Length
6"
Core Diameter
1 in

Details

Color
Black
Item
Thermal Transfer Barcode Printer Ribbon
Ink Color
Black
Ribbon Type
Thermal Transfer
Min. Operating Temp.
149 Degrees F
Max. Operating Temp.
200 Degrees F
Rolls per Case
6
Ribbon Material
Resin Enhanced Wax
Shelf Life
24 mo.
Compatible Printer Brand
Zebra
Min. Temperature
149 Degrees F

Description

Thermal Transfer Barcode Printer Ribbon, Ribbon Type Thermal Transfer, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 6.5 in, Ribbon Length 1,476 ft, Core Dia. 1 in, Color Black, Leader Length 6 in, Roll Dia. 3 in, Shelf Life 24 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.