Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THERMALTRANSFERRIBBON, Resin/Wax, Black

  • Mfr # RD2091181WR-Tr

  • Zoro # G516498015


product price: $25.29
/ea
Sold in multiples of 36 for $910.44

Key Features

Color
Black
Ribbon Length
1,181 ft
Ribbon Material
Resin/Wax
Compatible Printer Brand
Datamax
Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD2091181WR-Tr
Zoro #
G516498015
UPC #
-
Country of Origin
China

Dimensions

Ribbon Length
1,181 ft
Core Diameter
1 in
Ribbon Width
2.06 in

Details

Color
Black
Item
THERMAL TRANSFER RIBBON
Ribbon Material
Resin/Wax
Compatible Printer Brand
Datamax

Description

THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand Datamax, Ribbon Width 2.06 in, Ribbon Length 1,181 ft, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.