THERMALTRANSFERRIBBON, Resin/Wax, Black
Mfr # RD2361181WR-Tr
Zoro # G416498030
product price: $37.39
/eaSold in multiples of 36 for $1,346.04
Key Features
Color
Black
Ribbon Length
1,181 ft
Ribbon Width
2.36 in
Core Diameter
1 in
Ribbon Material
Resin/Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD2361181WR-Tr
Zoro #
G416498030
UPC #
-
Country of Origin
China
Dimensions
Ribbon Length
1,181 ft
Ribbon Width
2.36 in
Core Diameter
1 in
Details
Color
Black
Item
THERMAL TRANSFER RIBBON
Ribbon Material
Resin/Wax
Compatible Printer Brand
Datamax
Description
THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand Datamax, Ribbon Width 2.36 in, Ribbon Length 1,181 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.