THERMALTRANSFERRIBBON, Resin/Wax, Black
Mfr # RZ1571476WR-Tr
Zoro # G316498031
product price: $6.49
/eaSold in multiples of 48 for $311.52
Key Features
Color
Black
Ribbon Width
1.57 in
Compatible Printer Brand
Zebra
Core Diameter
1 in
Ribbon Material
Resin/Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ1571476WR-Tr
Zoro #
G316498031
UPC #
-
Country of Origin
China
Dimensions
Ribbon Width
1.57 in
Core Diameter
1 in
Ribbon Length
1,476 ft
Details
Item
THERMAL TRANSFER RIBBON
Color
Black
Compatible Printer Brand
Zebra
Ribbon Material
Resin/Wax
Description
THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 1.57 in, Ribbon Length 1,476 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.