THERMALTRANSFERRIBBON, Resin/Wax, Green
Mfr # RD4331181WR-Tr-Gre
Zoro # G816498098
product price: $28.19
/eaSold in multiples of 24 for $676.56
Key Features
Color
Green
Ribbon Width
4.33 in
Ribbon Material
Resin/Wax
Core Diameter
1 in
Compatible Printer Brand
Datamax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD4331181WR-Tr-Gre
Zoro #
G816498098
UPC #
-
Country of Origin
China
Dimensions
Ribbon Width
4.33 in
Core Diameter
1 in
Ribbon Length
1,181 ft
Details
Item
THERMAL TRANSFER RIBBON
Color
Green
Ribbon Material
Resin/Wax
Compatible Printer Brand
Datamax
Description
THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand Datamax, Ribbon Width 4.33 in, Ribbon Length 1,181 ft, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.