THERMALTRANSFERRIBBON, Resin/Wax, Green
Mfr # RZ4331476WR-Tr-Gre
Zoro # G416498122
product price: $35.19
/eaSold in multiples of 24 for $844.56
Key Features
Color
Green
Ribbon Width
4.33 in
Ribbon Length
1,476 ft
Ribbon Material
Resin/Wax
Compatible Printer Brand
Zebra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ4331476WR-Tr-Gre
Zoro #
G416498122
UPC #
-
Country of Origin
China
Dimensions
Ribbon Width
4.33 in
Ribbon Length
1,476 ft
Core Diameter
1 in
Details
Color
Green
Item
THERMAL TRANSFER RIBBON
Ribbon Material
Resin/Wax
Compatible Printer Brand
Zebra
Description
THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 4.33 in, Ribbon Length 1,476 ft, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.