Thermocouple Probe, Mini Plug, Type K
Mfr # 080521Q
Zoro # G504417417
product price: $48.39
/eaKey Features
Thermocouple Type
Type K
Probe Length
4 in
Sensor Type
Thermocouple
Manufacturer Warranty Length
6 Months
For Liquids and Gels
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
080521Q
Zoro #
G504417417
UPC #
-
Country of Origin
United States
Dimensions
Probe Length
4 in
Manufacturer Warranty Length
6 Months
Probe Tip Diameter
0.125 in
Cable Length
1 ft (Coiled)/5 ft (Extended)
Probe Size
1/8 x 4 in
Probe Diameter
0.125 in
Description
THERMOCOUPLE, Type K, Grounded, For Application Liquid, Semi-Solid, Mini Plug, Probe Size 1/8 x 4 in, Cable Length 1 ft (Coiled)/5 ft (Extended), -40 Degrees F to 900 Degrees F/-40 Degrees C to 1650 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.