Zoro Homepage

Thermometer Calibrator, 160 Degrees F

  • Mfr # CS1-F05-100

  • Zoro # G4672464


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
160 Degrees F, 71 Degrees C
Height
3 1/16 in
Well Depth
8 in
Includes
Certificate Of Calibration Traceable To NIST, Dial Adjustment Tool, Operating Instructions, and Cleaning Brush
Temp. Stability
+/-0.06 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1-F05-100
Zoro #
G4672464
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/16 in
Well Depth
8 in
Stem Hole Dia.
0.15 in
Depth
10 7/8 in
Width
6 5/8 in
For Stem Diameter
0.15 in
Overall Depth
10.88 in
Well Size
6 in Dia x 8 in D Well
Overall Width
6.63 in
Well Diameter
6 in
Overall Dimensions
3 1/16 in H x 6 5/8 in W x 10 7/8 in D
Overall Height
3.06 in

Description

Drywall Temperature Calibrator, Field Metrology Well, Tel-Tru Check-Set, Temperature Set Points 160 Degrees F, Cold Block Temperature Range 160 Degrees F, Number of Set Points 1, 3 1/16 in H x 6 5/8 in W x 10 7/8 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.