Zoro Homepage

Thermometer, Floating, Plastic

  • Mfr # 2ZTZ3

  • Zoro # G2793996


product price: $5.99
/ea

Key Features

Diameter
1 in
Color
White
Material
Plastic
Length
7 in
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZTZ3
Zoro #
G2793996
UPC #
190735458679
Country of Origin
China

Dimensions

Diameter
1 in
Length
7 in
Overall Height
7 in
Overall Diameter
1 in

Details

Item
Pool Thermometer
Color
White
Material
Plastic
Housing Material
Plastic
Color/Finish
White
Product Type
Pool Thermometer
For Pool Type
Above-Ground, In-Ground

Description

Pool Thermometer, Product Type Pool Thermometer, Color White, Material Plastic, For Pool Type Above-Ground, In-Ground, Alarm Sensitivity Not Applicable, Overall Height 7 in, Overall Diameter 1 in, Overall Width Not Applicable, Battery Size Not Applicable, Overall Length Not Applicable, Number of Batteries Not Applicable, Power Cord Length Not Applicable, For Use With Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.