Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Radiator Valve, Size 1/2 In

  • Mfr # 10L951

  • Zoro # G4004874


product price: $32.49
/ea

Key Features

Body Style
Horizontal Angle
Pipe Size
1/2 in
BtuH Capacity
127,000
Standards
ASHRAE 102
Max. Pressure
142 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10L951
Zoro #
G4004874
UPC #
190735377963
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Pipe Connection Size
1/2 in

Details

Item
Thermostatic Radiator Valve
Body Style
Horizontal Angle
BtuH Capacity
127,000
Standards
ASHRAE 102
Max. Pressure
142 psi
Material
Brass H58-3
Tailpiece
Threaded
Features
Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure
Coefficient of Volume
4.6
Pipe Connection Type
FPT
Product Type
Thermostatic Radiator Valve
Pipe Connection
1/2 in FPT
Max. Steam Pressure
12 psi
Compatible with Product Type
Thermostatic Actuators
Max. Water Pressure
142 psi
Maximum Pressure
12 psi, 142 psi
Radiator Connection
1/2 in MPT

Description

Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 10L942, 10L943, 10L944, Pipe Connection Size 1/2 in, Pipe Connection Type FPT, Radiator Connection 1/2 in MPT, Maximum Pressure 12 psi, 142 psi, Max. Steam Pressure 12 psi, Max. Water Pressure 142 psi, Material Brass H58-3, Body Style Horizontal Angle, Standards ASHRAE 102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.