Thermowell, NPSM, Brass, Male
- Mfr # 24C471
- Zoro # G4702442
product price:Â
$
22.79
/ea
Key Features
Internal Thread Size
1/2 NPSM
Stem Length
6 in
Process Connection
3/4 in MNPT
Insertion Length
4 1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24C471
- Zoro #
- G4702442
- UPC #
- 190735433157
- Country of Origin
- China
Dimensions
- Internal Thread Size
- 1/2 NPSM
- Stem Length
- 6 in
- Insertion Length
- 4 1/2 in
- Bore Dia.
- 0.26 in
- Socket Length
- 6.5 in
- Shank Dia.
- 0.5 in
- For Stem Length
- 6 3/8 in
- Thread Size
- 3/4 in
- For Stem Diameter
- 1/4 in
- For Thermometer Thread Size
- 1/2 in
- For Bore Diameter
- 0.26 in
Description
Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, Brass, Insertion Length 4 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 150 Degrees F at 3170 psi, 350 Degrees F at 2930 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.