Zoro Homepage

THHN, THWN-2 Building Wire, Copper, 12 AWG, 1C, Bare, Stranded, 1000 ft

  • Mfr # WXP-6G-1201-10-1000

  • Zoro # G815699571


product price: $367.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Trade Designation
THHN, THWN-2
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6G-1201-10-1000
Zoro #
G815699571
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Overall Length
1,000 ft
Nominal Outside Diameter
0.14 in
Conductor Size
12 AWG

Details

Item
Building Wire
Trade Designation
THHN, THWN-2
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
UL Listed
Application
Building Lighting, Machine Tool Wiring, Power Control Circuits, Building Power, Relay Panels
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Purple
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
19
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
30 A
Packaging
Spool
Temperature Rating - Maximum Wet
194 Degrees F

Description

Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.