Zoro Homepage

THHN, THWN-2 Building Wire, Copper, 4/0 AWG, 1C, Bare, Stranded, 1000 ft

  • Mfr # WXP-6G-4041-02-1000

  • Zoro # G215699669


product price: $9,552.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
THHN, THWN-2
Wire Size
4/0 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6G-4041-02-1000
Zoro #
G215699669
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
4/0 AWG
Length
1000 ft
Nominal Outside Diameter
0.66 in
Overall Length
1,000 ft
Conductor Size
4/0 AWG

Details

Item
Building Wire
Trade Designation
THHN, THWN-2
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
Federal Specification AA-59544, UL 1063, UL 758, UL 83
Application
Building Lighting, Machine Tool Wiring, Power Control Circuits, Building Power, Relay Panels
Number of Strands
19
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
260 A
Conductor Insulation Color
Black
Packaging
Spool
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC

Description

Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.