Zoro Homepage

Thin Hex Nut, M10-1.25, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK

  • Mfr # M11380.100.0125

  • Zoro # G2277025


product price: $10.49
/pk 100, $0.10/ea

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
5 mm
Hex Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11380.100.0125
Zoro #
G2277025
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.25
Hex Height
5 mm
Hex Width
17 mm
Nut Height
5 mm
Dia./Thread Size
M10-1.25
Width Across Flats
17 mm

Description

Hex Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Class 4, Material Steel, Thread Size M10x1.25, Hex Width 17 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439-2, Material Quality Standards ISO 898-2, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Industry Standards DIN 439-2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.