Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Hex Nut, M12-1.75, Steel, Class 4, Zinc Plated, 6 mm Ht, 100 PK

  • Mfr # M11360.120.0001

  • Zoro # G2649958


product price: $15.59
/pk 100, $0.16/ea

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
6 mm
Hex Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M11360.120.0001
Zoro #
G2649958
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Hex Height
6 mm
Hex Width
19 mm
Width Across Flats
19 mm
Nut Height
6 mm
Dia./Thread Size
M12-1.75

Details

Item
Thin Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439B
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Application
General Purpose
Dimensional Standards
DIN 439B
Hex Type
Thin Hex
Fastener Finish
Zinc Plated
Material Grade
Class 4
Nut Style
Thin Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Standards
DIN 439B

Description

Hex Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Class 4, Material Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 6 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439-2, Material Quality Standards ISO 898-2, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Industry Standards DIN 439-2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.