Zoro Homepage

Thin Hex Nut, M2-0.40, Steel, Class 4, Zinc Plated, 1.20 mm Ht, 100 PK

  • Mfr # M11360.020.0001

  • Zoro # G2105181


product price: $3.19
/pk 100, $0.03/ea

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
1.20 mm
Hex Width
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11360.020.0001
Zoro #
G2105181
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Hex Height
1.20 mm
Hex Width
4 mm
Dia./Thread Size
M2-0.40
Width Across Flats
4 mm
Nut Height
1.2 mm

Details

Item
Thin Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439B
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Thin Hex
Pack Size
Small Pack
Application
General Purpose
Dimensional Standards
DIN 439B
Manufacturer Location
Globally Sourced
Fastener Thread Direction
Right Hand
Nut Style
Thin Nut
Material Grade
Class 4
Fastener Finish
Zinc
Nut Standards
DIN 439B
Basic Material
Steel

Description

Hex Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Class 4, Material Steel, Thread Size M2x0.40, Hex Width 4 mm, Hex Height 1.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.