Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Hex Nut, M20-2.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 300 PK

  • Mfr # L11360.200.0001

  • Zoro # G2095578


product price: $187.99
/pk 300, $0.63/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
10 mm
Hex Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11360.200.0001
Zoro #
G2095578
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Hex Height
10 mm
Hex Width
30 mm
Dia./Thread Size
M20-2.50
Width Across Flats
30 mm
Nut Height
10 mm

Details

Item
Thin Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439B
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Thin Hex
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 439B
Pack Size
Bulk Pack
Nut Style
Thin Nut
Fastener Thread Direction
Right Hand
Nut Standards
DIN 439B
Material Grade
Class 4
Basic Material
Steel
Fastener Finish
Zinc Plated

Description

Hex Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Class 4, Material Steel, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.