Zoro Homepage

Thin Hex Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 2.20 mm Ht, 100 PK

  • Mfr # M51090.040.0001

  • Zoro # G1860288


product price: $4.55
/pk 100, $0.05/ea

Key Features

Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
2.20 mm
Hex Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51090.040.0001
Zoro #
G1860288
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Hex Height
2.20 mm
Hex Width
7 mm
Nut Height
2.2 mm
Dia./Thread Size
M4-0.70
Width Across Flats
7 mm

Details

Item
Thin Hex Nut
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439B
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Thin Hex
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Application
General Purpose
Dimensional Standards
DIN 439B
Material Grade
A2
Fastener Thread Direction
Right Hand
Nut Standards
DIN 439B
Fastener Finish
Plain
Nut Style
Thin Nut
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 2.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.