Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Third Length Grooved Center Pin 50 PK

  • Mfr # M39750.040.0016

  • Zoro # G3417228


product price: $11.69
/pk 50, $0.23/ea

Key Features

Pin Item
Third Length Grooved Center Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Pin Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39750.040.0016
Zoro #
G3417228
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
4 mm
Overall Length
16 mm
Pin Diameter
4 mm
Shank Length
16 mm
Number of Sizes
1

Details

Pin Item
Third Length Grooved Center Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1475
Material
Steel
Item
Grooved Pin,4mm dia,16mm L,PK50
Finish
Plain
Type
Grooved
Product Type
Grooved Pin
Material Grade/Class
Ungraded
Pin Type
Type E
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Number of Pieces
1

Description

Grooved Pin,4mm dia,16mm L,PK50, System of Measurement Metric, Pin Diameter 4 mm, Shank Length 16 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.