This Door To Remain Unlocked During Business Hours, 10 in W x 7 in H, Vertical Rectangle, 471W42

  • Mfr # 471W42

  • Zoro # G5279537


product price:  $9.49
/ea

Key Features

Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Fiberglass
Height
7 in
Width
10 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471W42
Zoro #
G5279537
UPC #
00194484016715
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 212 Degrees F
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Outdoor Life Expectancy
10 yr
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Sign Legend
This Door To Remain Unlocked During Business Hours
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend Style
Text
State Specific Sign
No
Write on Surface
No
Average Outdoor Durability
10 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
Maximum Service Temperature
212 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Door To Remain Unlocked During Business Hours, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.