Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thistle Tube, PK12

  • Mfr # F14751-0000

  • Zoro # G8277166


product price: $73.89
/pk 12, $6.16/ea

Key Features

Laboratory Funnel Type
Addition
Stem OD - English
0.25 in
Stem OD - Metric
6.4 mm
Stem Length - English
10 in
Stem Length - Metric
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14751-0000
Zoro #
G8277166
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
10 in
Stem Length - Metric
254 mm
Labware Height - English
11 in
Labware Height - Metric
28 cm
Outside Dia.
11/16"
Length
10"
Funnel Maximum Outside Diameter - Metric
27 mm
Stem Outside Diameter - Metric
6.4 mm
Overall Height - Metric
28 cm
Funnel Top Inside Diameter - Metric
27 mm

Details

Laboratory Funnel Type
Addition
Stem OD - English
0.25 in
Stem OD - Metric
6.4 mm
Labware Basic Material
Plastic
Material of Construction
polypropylene
Funnel Top ID
1.06 in
Max. Temp. (C)
121
For Use With
Burettes, Narrow Neck Containers
Item
Thistle Tube
Special Features
Chemical Resistant
Labware Clarity
Transparent
Funnel Max OD
1.625 in
Labware Body Color
Clear
Autoclavable
Yes
Labware Body Material
Polypropylene
Color
Translucent
Includes Closure
No
Max. Temp. (F)
250
Funnel Material
Polypropylene
Body Color
Clear
Body Material
Polypropylene
Basic Material
Plastic
Clarity
Transparent
Product Type
Thistle Tube

Description

Thistle Tube, Basic Material Plastic, Funnel Top Inside Diameter - Metric 27 mm, Laboratory Funnel Type Addition, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Clear, USP Specification Not Applicable, Product Type Thistle Tube, For Use With Burettes, Narrow Neck Containers, Stem Length - Metric 254 mm, Stem Outside Diameter - Metric 6.4 mm, Funnel Maximum Outside Diameter - Metric 27 mm, Includes Closure No, Overall Height - Metric 28 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.