Zoro Homepage

Thrd Shank Drill Bit, 11/64, 1-1/4 OAL, M2

  • Mfr # 16W725

  • Zoro # G3032325


product price: $2.95
/ea

Key Features

Drill Bit Size
11/64 in
Overall Length
1 1/2 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16W725
Zoro #
G3032325
UPC #
190735391679
Country of Origin
China

Dimensions

Drill Bit Size
11/64 in
Overall Length
1 1/2 in
Shank Size
1/4"-28
Flute Length
9/16 in
Fractional Size
11/64"
Shank Thread Size
1/4"-28

Details

Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Decimal Equivalent
0.1719
Drill Bit Grouping
Drill Bit
Item
Threaded Shank Drill Bit
Flute Type
Spiral
Measurement System
Fractional Inch
Material Grade - Machining
M2
Drill Bit Point Type
Split Point
Standards
Not Rated
Aircraft Drill
No
Primary Material Application
Aviation

Description

Threaded Shank Drill Bit, Drill Bit Size 11/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1719

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.