Thrd Shank Drill Bit, 9/64, 1-1/4 L, M2
Mfr # 16W720
Zoro # G3032368
product price: $2.59
/eaKey Features
Drill Bit Size
9/64 in
Overall Length
1 1/2 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16W720
Zoro #
G3032368
UPC #
190735391624
Country of Origin
China
Dimensions
Drill Bit Size
9/64 in
Overall Length
1 1/2 in
Shank Size
1/4"-28
Flute Length
9/16 in
Fractional Size
9/64"
Shank Thread Size
1/4"-28
Details
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Item
Threaded Shank Drill Bit
Cutting Direction
Right Hand
Decimal Equivalent
0.1406
Flute Type
Spiral
Material Grade - Machining
M2
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Standards
Not Rated
Aircraft Drill
No
Primary Material Application
Aviation
Description
Threaded Shank Drill Bit, Drill Bit Size 9/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.