Zoro Homepage

Thread Cutting Screw, #10-14 x 1 in, Wax Steel Flat Head Phillips Drive, 5000 PK

  • Mfr # 1016LPFB

  • Zoro # G5080693


product price: $654.99
/pk 5000, $0.13/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-14
Material
Steel
Finish
Wax
Standards
ASME 18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016LPFB
Zoro #
G5080693
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-14
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
ASME 18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Screws,10-14x1 Phil FLT FT PlaS,Package Quantity 5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products