
Thread Cutting Screw, #10-14 x 3/4 in, Wax Stainless Steel Flat Head Phillips Drive, 3500 PK
Mfr # 1012LPF188
Zoro # G5082802
product price: $946.99
/pk 3500, $0.27/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012LPF188
Zoro #
G5082802
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-14
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,10-14x3/4 Phil FLAT PlaS,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.