Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Cutting Screw, #10-16 x 1 in, Black Oxide Steel Pan Head Torx Drive, 4000 PK

  • Mfr # 1016ABTPB

  • Zoro # G7568698


product price: $500.99
/pk 4000, $0.13/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Black Oxide
Standards
SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016ABTPB
Zoro #
G7568698
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#10-16
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Standards
SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type AB

Description

Thread Forming/Cutting Screw,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products