Thread Cutting Screw, #10-16 x 1/2 in, Black Zinc Plated Steel Hex Head Slotted Drive, 8000 PK
- Mfr # 1008ABSWBZ
- Zoro # G7590468
product price:Â
$
576.99
/pk of 8000, $0.07/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Black Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1008ABSWBZ
- Zoro #
- G7590468
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Black Zinc Plated
- Standards
- ASME B18.6.3, SAE J933
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type AB
Description
10-16X1/2 Slotted Ind Hex Washer Self Tapping Screw Type A B Full Thread Black Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.