
Thread Cutting Screw, #10-24 x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 2500 PK
Mfr # 1016FW188
Zoro # G4685491
product price:Â $805.99
/pk 2500, $0.32/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drill Point Size
Type F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016FW188
Zoro #
G4685491
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-24
Fastener Length
1 in
Drill Point Size
Type F
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Washer Assrts,10-24x1 Unslt Hx,Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.