Thread Cutting Screw, #10-32 x 3/8 in, Wax Stainless Steel Truss Head Phillips Drive, 1500 PK

  • Mfr # 1106RPT188

  • Zoro # G5764873


product price:  $267.99
/pk 1500, $0.18/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10-32
Fastener Length
3/8 in
Material
Stainless Steel
Finish
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106RPT188
Zoro #
G5764873
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-32
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Stainless Steel
Finish
Wax
Standards
SAE J81
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Screws, 10-32X3/8 PHIL TRUSS TAP,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products