Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #10-32 x 3/8 in, Wax Steel Flange Hex Head Slotted Drive, 8000 PK
- Mfr # 1106RSWG
- Zoro # G4875009
product price:Â
$
789.99
/pk of 8000, $0.10/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
SAE J81
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1106RSWG
- Zoro #
- G4875009
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Wax
- Standards
- SAE J81
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- #10-32
- Fastener Length
- 3/8 in
Description
Screws, 10-32X3/8 SLOT HEXWH TAP,PK8000, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.