Zoro Homepage

Thread Cutting Screw, #10-9 x 1 in, Plain Steel Pan Head Phillips Drive, 1250 PK

  • Mfr # 1016DPP17188

  • Zoro # G9089685


product price: $323.99
/pk 1250, $0.26/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Point
Type 17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016DPP17188
Zoro #
G9089685
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-9
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 17

Description

Cutting Screws,10-9X1 PHIL PAN,PK1250, Package Quantity 1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products