Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #10-9 x 1 in, Plain Steel Pan Head Square Drive, 1250 PK
- Mfr # 1016DQP17188
- Zoro # G8550563
product price:Â
$
320.99
/pk of 1250, $0.26/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Point
Type 17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1016DQP17188
- Zoro #
- G8550563
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type 17
Dimensions
- Screw Size
- #10-9
- Fastener Length
- 1 in
Description
Cutting Screws,10-9X1 SQR PAN D,PK1250, Package Quantity 1250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.