Thread Cutting Screw, #12-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK

  • Mfr # 1248ABW

  • Zoro # G7569389


product price:  $124.99
/pk 750, $0.17/ea
Free Shipping & Returns

Key Features

Hex Head
Pointed Tip
System of Measurement
Inch
Screw Size
#12-14
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1248ABW
Zoro #
G7569389
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#12-14
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type AB

Description

12-14X3 Unslotted Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products