Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #12-24 x 1-1/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 1500 PK
- Mfr # 1220FW188
- Zoro # G4682603
product price:Â
$
834.99
/pk of 1500, $0.56/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drill Point Size
Type F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1220FW188
- Zoro #
- G4682603
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Blunt
- Material
- 18-8 Stainless Steel
- Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- #12-24
- Fastener Length
- 1-1/4 in
- Drill Point Size
- Type F
Description
Washer Assrts,12-24x1 1/4 Unslt,Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.