Zoro Homepage

Thread Cutting Screw, #12-24 x 3/4 in, Plain Finish, 2000 PK Hex Head Hex Drive

  • Mfr # 1212FW410

  • Zoro # G4685202


product price: $967.99
/pk 2000, $0.48/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Fastener Length
3/4 in
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212FW410
Zoro #
G4685202
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-24
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

Washer Assrts,12-24x3/4 Unslt H,Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.