
Thread Cutting Screw, 1/4"-10 x 1 in, Wax Stainless Steel Flat Head Phillips Drive, 2000 PK
Mfr # 1416LPF188
Zoro # G5079713
product price:Â $1,256.99
/pk 2000, $0.63/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416LPF188
Zoro #
G5079713
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/4"-10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
1/4-10X1 Phillips Flat Plastite Alternative 48-2 Fully Threaded 18-8 S/S Passivated & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.