Thread Cutting Screw, 1/4"-10 x 1 in, Wax Steel Flat Head Phillips Drive, 4000 PK

  • Mfr # 1416LPF

  • Zoro # G5082489


product price: $493.99
/pk 4000, $0.12/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-10
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416LPF
Zoro #
G5082489
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4"-10
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Screws,1/4-10x1 Phil FLT FT Pla,Package Quantity 4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products