Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 1000 PK
- Mfr # 1428FTFB
- Zoro # G8562637
product price:Â
$
184.99
/pk of 1000, $0.18/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
1 in
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1428FTFB
- Zoro #
- G8562637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Black Phosphate
- Standards
- SAE J933
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type F
Dimensions
- Screw Size
- 1/4"-20
- Fastener Length
- 1 in
Description
Cutting Screws,1/4-20X1 3/4 SIX,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.