
Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 2500 PK
Mfr # 1416RSW
Zoro # G4874841
product price:Â $455.99
/pk 2500, $0.18/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1416RSW
Zoro #
G4874841
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME 18.6.3, SAE J81
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws, 1/4-20X1 SLOT HEX WASH T,PK2500, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.