
Thread Cutting Screw, 1/4"-20 x 4 in, Black Phosphate Steel Flat Head Torx Drive, 300 PK
Mfr # 1472FTFB
Zoro # G8562603
product price: $317.99
/pk 300, $1.06/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
4 in
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1472FTFB
Zoro #
G8562603
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-20
Fastener Length
4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Black Phosphate
Standards
SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
Cutting Screws,1/4-20X4 1/2 SIX,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.