CAD Drawings

Download CAD Files

Thread Cutting Screw, 1/4" x 1 in, Phosphate Steel Flat Head Torx Drive, 100 PK

  • Mfr # U31291.025.0100

  • Zoro # G2618901

CAD Available

product price: $14.99
/pk 100, $0.15/ea

Key Features

Flat Head
Torx Drive
Blunt Tip
CAD Drawing
System of Measurement
Inch
Drive Size
T27
Material
Steel
Finish
Phosphate
Standards
ASME B18.6.3-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U31291.025.0100
Zoro #
G2618901
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4"
Fastener Length
1 in
Drive Size
T27
Head Height
0.153 in
Head Dia.
0.477 to 0.442 in
Head and Washer Height
0.153 in
Maximum Head Width
31/64 in
Head Width
0.477 in
Thread Size
1/4"-20
Maximum Head Height
5/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Phosphate
Standards
ASME B18.6.3-2010
Item
Thread Cutting Screw
Drive Type
Torx
Head Angle (Deg.)
82-80
Type
Thread-Cutting Screw
Tapping Screw Type
F
Pack Size
Small
Head Style
Flat
Dimensional Standards
ASME B18.6.3
Point
Thread Cutting
Point Type
F

Description

Thread-Cutting Screw, Finish Phosphate, Material Steel, Head Style Flat, Drive Star, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Type Flat, Head and Washer Height 0.153 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Height 0.153 in, Head Width 0.477 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products