
Thread Cutting Screw, 1/4" x 5 in, Blue Steel Flat Head Phillips Drive, 100 PK
Mfr # 1480CNPF
Zoro # G9078004
product price: $71.89
/pk 100, $0.72/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
1/4"
Fastener Length
5 in
Material
Steel
Finish
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480CNPF
Zoro #
G9078004
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"
Fastener Length
5 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Blue
Item
Thread Cutting Screw
Description
Cutting Screws,1/4X5 PHL FLT CON,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.