
Thread Cutting Screw, #2-56 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 0206FPF
Zoro # G8556459
product price: $430.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#2-56
Fastener Length
3/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0206FPF
Zoro #
G8556459
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#2-56
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
2-56X3/8 Phillips Flat Thread Cutting Screw Type F Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.