Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, 3/8"-16 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 300 PK
- Mfr # 3724FPP188
- Zoro # G8558543
product price:Â
$
956.99
/pk of 300, $3.19/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
3/8"-16
Fastener Length
1 in
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3724FPP188
- Zoro #
- G8558543
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- 18-8 Stainless Steel
- Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type F
Dimensions
- Screw Size
- 3/8"-16
- Fastener Length
- 1 in
Description
3/8-16X1 1/2 Phillips Pan Thread Cutting Screw Type F Fully Threaded 18-8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.