Thread Cutting Screw, 3/8"-16 x 1 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 375 PK

  • Mfr # 37163W188

  • Zoro # G7601537


product price: $965.99
/pk 375, $2.58/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37163W188
Zoro #
G7601537
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
3/8"-16
Fastener Length
1 in
Drill Point Size
Type 23

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Self Drilling Screws,3/8-16x1 UN,PK375, Package Quantity 375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products